4W LED; 3000K; Clear; Mini Candelabra base; 120 volts

Item #: 1246185

Cat #: S8684

UPC: 045923086847

Sign In or Register to view pricing and more.
Documents & Guides
Miniature LED Lamp: 4 Watt, 480 Lumen, 120 Volt, 3000K, 80 CRI, Clear, Mini Candelabra Base, Beam Spread: 360°, MOL: 2-3/8". A.K.A.: LED/4W/E11/MC/CL/3K/120V. Silicon LED Replacement for Halogen E11 lamp.

Overview

Miniature LED Lamp: 4 Watt, 480 Lumen, 120 Volt, 3000K, 80 CRI, Clear, Mini Candelabra Base, Beam Spread: 360°, MOL: 2-3/8". A.K.A.: LED/4W/E11/MC/CL/3K/120V. Silicon LED Replacement for Halogen E11 lamp.
Also known as: 045923086847, S8684

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Lumens: 480
Color Rendering Index (CRI): 80
Color: Clear
Wattage: 4
Lumens: 480
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)