Voltage Sag Protector, 1A, 240VAC, 1PH, Standard Run Time

Item #: 1246182

Cat #: 1608N-001A240V2S-TE

UPC: 885630711119

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sag Protector, 1 Amp, 240 Volt AC, 1-Phase, Standard Run Time

Overview

Voltage Sag Protector, 1 Amp, 240 Volt AC, 1-Phase, Standard Run Time
The Bulletin 1608 line of Dynamic Sag Correctors (DySC) are a unique and exclusive industrial power quality solution. Each DySC uses patented double conversion inverter technology that protects against the voltage sags and momentary outages that account for much manufacturing downtime
Also known as: 885630711119, 1608N-001A240V2S-TE

Specifications

Amps: 1
Phase: 1
Volts AC: 240
Amps: 1
Volts AC: 240
Phase: 1

Customer Reviews

No reviews for this product
(0)