Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, 5 Meter

Item #: 1246175

Cat #: 889D-F4NE-5

UPC: 191326370158

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 5 Meter, 18 AWG, Flying Lead

Overview

Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 5 Meter, 18 AWG, Flying Lead
Also known as: 191326370158, 889D-F4NE-5

Specifications

Color: Red
Gauge: 18
Length: 5 m
Type: Cordset, Female Straight
Material: PVC
Color: Red
Length: 5 m
Material: PVC
Gauge: 18
Type: Cordset, Female Straight

Customer Reviews

No reviews for this product
(0)