LED Low/High Bay, 194W, 5000K

Item #: 1245927

Cat #: RHB-24-UNV-L850-CD-U

UPC: 080083808205

Sign In or Register to view pricing and more.
Documents & Guides
LED Low/High Bay, 194W, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 24,000

Overview

LED Low/High Bay, 194W, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 24,000
The RHB Series LED is a Low Bay/High Bay luminaire designed for a wide variety of applications and mounting heights. The traditional round form factor combined with various reflector options is available in three lumen packages of 12,000, 18,000 and 24,000 lumens. The RHB is an energy-efficient one-for-one replacement of 250W and 400W HID fixtures and is an ideal solution for industrial, manufacturing, grocery, retail, gymnasium(1) and warehouse applications. Reflector choices include clear and frosted acrylic, aluminum, and optional bottom lens.
Also known as: 080083808205, RHB-24-UNV-L850-CD-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 194
Volts AC: 120, 277
Type: Low Bay, LED
Lumens: 24000
Color Rendering Index (CRI): 80
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 24000
Wattage: 194
Type: Low Bay, LED
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)