Side Coupling 3x3

Item #: 1245799

Cat #: CT33SCSS

UPC: 783510161125

Sign In or Register to view pricing and more.
Documents & Guides
HOF CT33SCSS SIDE COUPLING 3X

Overview

HOF CT33SCSS SIDE COUPLING 3X
Also known as: 783510161125, CT33SCSS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in

Customer Reviews

No reviews for this product
(0)