MULTI9 C60BP 1P C 8A MCB

Item #: 1245751

Cat #: M9F42108

UPC: 785901673064

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P C 8A MCB
Also known as: 785901673064, M9F42108

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 8

Customer Reviews

No reviews for this product
(0)