MULTI9 C60BP 1P C 40A MCB

Item #: 1245750

Cat #: M9F42140

UPC: 785901712480

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P C 40A MCB
Also known as: 785901712480, M9F42140

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 40

Customer Reviews

No reviews for this product
(0)