BANTAM LED 5000 LUMENS 5000K 120-277V PENDANT ENDURALUME

Item #: 1245645

Cat #: BALED5L5KASPA

UPC:

Documents & Guides
BANTAM LED 5000 LUMENS 5000K 120-277V PENDANT ENDURALUME
Sign In or Register to view pricing and more.

No associated products found.

Overview

BANTAM LED 5000 LUMENS 5000K 120-277V PENDANT ENDURALUME
Also known as: BALED5L5KASPA

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 39
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 39
Light Technology: LED
Lumens: 5000
Mounting: Pendant
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)