8.5W MR16 LED Lamp, 27K

Item #: 1245552

Cat #: 8.5MR16DIM/927FL35/R

UPC: 045079980280

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watt, 550 Lumen, 2700K, 92 CRI, MR16 Flood, GU5.3 Base, Dimmable, Product # 98028

Overview

LED Lamp, 8.5 Watt, 550 Lumen, 2700K, 92 CRI, MR16 Flood, GU5.3 Base, Dimmable, Product # 98028
Also known as: 045079980280, 8.5MR16DIM/927FL35/R

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 550
Volts DC: 12
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Lumens: 550
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Volts DC: 12
Wattage: 8.500
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)