Softstarter, Open, 317A, 100-240VAC, 200-480VAC, 3PH, with Internal Bypass

Item #: 1245531

Cat #: 150-S317NBD

UPC: 887172651618

Sign In or Register to view pricing and more.
Documents & Guides
Softstarter, 150 SMC-50 Controller, Open, 317 Amp, 100 - 240 Volt AC (2 x 24 Volt DC Inputs, 2 Relay Outputs), 200 - 480 Volt AC, 3-Phase, with Internal Bypass

Overview

Softstarter, 150 SMC-50 Controller, Open, 317 Amp, 100 - 240 Volt AC (2 x 24 Volt DC Inputs, 2 Relay Outputs), 200 - 480 Volt AC, 3-Phase, with Internal Bypass
The SMC-50 controller has a scalable design, allowing you the flexibility to satisfy a wide variety of control needs. Advanced monitoring and protection, superior communications capabilities, and Energy Saver mode help increase efficiency and reduce downtime. Three-phase control, built-in overload, removable control module and removable terminal blocks are combined in a cost-effective package with your choice of internal bypass or solid-state power structures. Normal- and heavy-duty ratings, expandable I/O and sensor capability, LCD screen or personal computer software setup and network integration capabilities increase application scalability
Also known as: 887172651618, 150-S317NBD

Specifications

Phase: 3
Volts DC: 24
Mounting: Surface
Type: Softstarter, Motor Controller
Amps: 317
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Mounting: Surface
Amps: 317
Volts AC Control Range: 100 - 240
Volts DC: 24
Type: Softstarter, Motor Controller
Volts AC Range: 200 - 480

Customer Reviews

No reviews for this product
(0)