480V/120V 500 VA CONTROL TRANSFORMER

Item #: 1245264

Cat #: 1497-BD500

UPC: 889508128665

Sign In or Register to view pricing and more.
Documents & Guides
480V/120V 500 VA CONTROL TRANSFORMER

Overview

480V/120V 500 VA CONTROL TRANSFORMER
Also known as: 889508128665, 1497-BD500

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 500
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)