LED Strip Fixture, 4', 40 Watt, 4900 Lumen, 3500K, 120-277V

Item #: 1245261

Cat #: 4SLSTP4035DD-UNV

UPC: 080083807765

Sign In or Register to view pricing and more.
Documents & Guides
LED Strip Fixture, 4 Foot, 40 Watt, 4900 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable

Overview

LED Strip Fixture, 4 Foot, 40 Watt, 4900 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable
The SLSTP LED strip series balances performance, aesthetics, and cost and comes in 8’, 4’ and 2’ lengths.
Also known as: 080083807765, 4SLSTP4035DD-UNV

Specifications

Lumens: 4900
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 4900
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)