LED Troffer, 2x2, 28 Watt, 3400 Lumen, 3500K, 120-277V
Item #: 1245239
Cat #: 22RTC-34-UNV-EL7W-L835-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Troffer, 2x2, 28 Watt, 3400 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Includes 7-Watt 120-277V Emergency Battery Pack
Overview
LED Troffer, 2x2, 28 Watt, 3400 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Includes 7-Watt 120-277V Emergency Battery Pack
Also known as: 22RTC-34-UNV-EL7W-L835-CD1-U
Specifications
Mounting: | Recessed |
Width: | 24 in, 2 ft |
Wattage: | 28 |
Length: | 24 in , 2 ft |
Lumens: | 3400 |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 28 |
Lumens: | 3400 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)