LED Troffer, 2x2, 28 Watt, 3400 Lumen, 4000K, 120-277V

Item #: 1245238
Cat #: 22RTC-34-UNV-EL7W-L840-CD1-U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 28 Watt, 3400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Includes 7-Watt 120-277V Emergency Battery Pack

Overview

LED Troffer, 2x2, 28 Watt, 3400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Includes 7-Watt 120-277V Emergency Battery Pack
Also known as: 22RTC-34-UNV-EL7W-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 28
Length: 24 in , 2 ft
Lumens: 3400
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 28
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)