LED Lensed Troffer, 2x4, 38.2W, 4900L, 3500K, 120-277V
Item #: 1245237
Cat #: 24RTC-48-UNV-EL7W-L835-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lensed Troffer, 2x4, 38.2 Watt, 4900 Lumen, 3500K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings; 7-Watt, 120V-277V Emergency Battery Pack Installed
Overview
LED Lensed Troffer, 2x4, 38.2 Watt, 4900 Lumen, 3500K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings; 7-Watt, 120V-277V Emergency Battery Pack Installed
Also known as: 24RTC-48-UNV-EL7W-L835-CD1-U
Specifications
Mounting: | Recessed |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup, 0-10V Dimming |
Wattage: | 38.200 |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 38.200 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 4 ft |
Type: | Emergency Backup, 0-10V Dimming |
Width: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)