LED Lensed Troffer, 2x4, 37.8W, 4900L, 4000K, 120-277V

Item #: 1245236

Cat #: 24RTC-48-UNV-EL7W-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lensed Troffer, 2x4, 37.8 Watt, 4900 Lumen, 4000K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings; 7-Watt, 120V-277V Emergency Battery Pack Installed

Overview

LED Lensed Troffer, 2x4, 37.8 Watt, 4900 Lumen, 4000K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings; 7-Watt, 120V-277V Emergency Battery Pack Installed
Also known as: 24RTC-48-UNV-EL7W-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Type: Emergency Backup, 0-10V Dimming
Width: 2 ft
Wattage: 37.800
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: Emergency Backup, 0-10V Dimming
Wattage: 37.800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)