LED Lensed Troffer, 2x4, 38.2W, 4900L, 3500K, 120-277V

Item #: 1245226

Cat #: 24RTC-48-UNV-L835-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lensed Troffer, 2x4, 38.2 Watt, 4900 Lumen, 3500K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings

Overview

LED Lensed Troffer, 2x4, 38.2 Watt, 4900 Lumen, 3500K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings
Also known as: 24RTC-48-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Wattage: 38.200
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Dimmable: Yes
Length: 4 ft
Wattage: 38.200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)