LED Striplight, 8', 76 Watt, 9300 Lumen, 3500K, 120-277V
Item #: 1245213
Cat #: 8SLSTP8035DD-UNV
UPC: 080083804368
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lensed Striplight, 8 Foot, 76 Watt, 9300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens
Overview
LED Lensed Striplight, 8 Foot, 76 Watt, 9300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens
Also known as: 080083804368, 8SLSTP8035DD-UNV
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 8 ft, 96 in |
Lumens: | 9300 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 76 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 9300 |
Light Technology: | LED |
Wattage: | 76 |
Length: | 8 ft, 96 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)