AC Drive, PowerFlex 753, Embedded I/O, Open, 70A, 25HP/ND, 20HP/HD, 240(208)VAC, 3PH

Item #: 1245210

Cat #: 20F11NB070JA0NNNNN

UPC: 191326327596

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 240(208) Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 240(208) Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)
PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.
Also known as: 191326327596, 20F11NB070JA0NNNNN

Specifications

Type: AC Drive
IP/NEMA Rating: IP00
Amps: 70
Horsepower: 25, 20
Volts AC: 240, 208
Size: Frame 5
Type: AC Drive
Amps: 70
Volts AC: 240, 208
IP/NEMA Rating: IP00
Horsepower: 25, 20
Size: Frame 5

Customer Reviews

No reviews for this product
(0)