Power Distribution Block, 175A, 600V AC/DC, Single Line, Single Load

Item #: 1245050

Cat #: 1423553-5

UPC:

Documents & Guides
Power Distribution Block, 3-Pole, 175 Amp, 600 Volt AC/DC, 2/0 - 14 AWG, Single Line, 1/4 - 20 Tapped Hole, Single Load
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Block, 3-Pole, 175 Amp, 600 Volt AC/DC, 2/0 - 14 AWG, Single Line, 1/4 - 20 Tapped Hole, Single Load
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features
Also known as: 1423553-5

Specifications

Mounting: Panel
Volts DC: 600
Amps: 175
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Mounting: Panel
Amps: 175
Allowable Gauge Range: 14 - 2/0
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)