Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, 5 Meter

Item #: 1244994

Cat #: 889D-F4NEDM-5

UPC: 191326471435

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 5 Meter, 18 AWG, 4-Pin, DC Micro, Male Straight

Overview

Cordset, 4-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 5 Meter, 18 AWG, 4-Pin, DC Micro, Male Straight
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 191326471435, 889D-F4NEDM-5

Specifications

Color: Red
Length: 5 m
Type: Male/Female
Material: PVC
Color: Red
Type: Male/Female
Length: 5 m
Material: PVC

Customer Reviews

No reviews for this product
(0)