4 Light 24" Vanity, White

Item #: 1244970

Cat #: 77-088

UPC: 045923770883

Sign In or Register to view pricing and more.
Documents & Guides
4 Light - 24" Vanity with White "U" Channel Glass - White Finish

Overview

4 Light - 24" Vanity with White "U" Channel Glass - White Finish
Nuvo's 4 light, 24 inch vanity with U channel Glass is a graceful lighting solution for the home. Perfect for living rooms, dining rooms, hallways, and foyers, this white vanity fixture features four bulbs behind gorgeous white Glass. Traditional and elegant, this vanity fixture adds style to any home decor.
Also known as: 045923770883, 77-088

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)