Patchcord: DC Micro (M12), Female, Straight, 4-Pin, PVC Cable, Red, Unshielded, 20m, 18AWG

Item #: 1244825

Cat #: 889D-F4NEDM-20

UPC: 191326471466

Sign In or Register to view pricing and more.
Documents & Guides
Patchcord: DC Micro (M12), Female, Straight, 4-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, DC Mic, Male, Straight, 20 meter (65.6 Feet), 18AWG

Overview

Patchcord: DC Micro (M12), Female, Straight, 4-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, DC Mic, Male, Straight, 20 meter (65.6 Feet), 18AWG
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 191326471466, 889D-F4NEDM-20

Specifications

Color: Red
Gauge: 18
Type: Patchcord
Length: 20 m
Color: Red
Type: Patchcord
Gauge: 18
Length: 20 m

Customer Reviews

No reviews for this product
(0)