600V 30A 2P CC ULTSFE W/IND

Item #: 12448

Cat #: USCC2I

UPC: 782001829896

Documents & Guides
Mersen UltraSafe modular fuseholders introduce a new level of safety for class CC and midget fuses up to 30 amperes. UltraSafe fuseholders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe fuseholders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. UltraSafe fuseholders save up to 15 percent mounting space and any combination can be snapped onto 35mm DIN rail for extra savings in panel building time. Choose class CC fuses for Type "2" no-damage protection, one of the safest protection packages in the industry. The UltraSafe body material is tough and durable polyamide, with exceptional insulating properties. 600 Volts 30 amps 2 poles standard indicator .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mersen UltraSafe modular fuseholders introduce a new level of safety for class CC and midget fuses up to 30 amperes. UltraSafe fuseholders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe fuseholders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. UltraSafe fuseholders save up to 15 percent mounting space and any combination can be snapped onto 35mm DIN rail for extra savings in panel building time. Choose class CC fuses for Type "2" no-damage protection, one of the safest protection packages in the industry. The UltraSafe body material is tough and durable polyamide, with exceptional insulating properties. 600 Volts 30 amps 2 poles standard indicator .
Also known as: 782001829896, USCC2I

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Polyamide
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Material: Polyamide
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)