Decora Wallplate, 1-Gang, Steel, Brown Wrinkle

Item #: 124477

Cat #: 98401

UPC: 095327984010

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decora, Steel, Brown Wrinkle

Overview

Wall Plate, 1-Gang, Decora, Steel, Brown Wrinkle
Also known as: 095327984010, 98401

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 1
Material: Steel
Color: Brown
Size: Standard
Gangs: 1
Mounting: Device
Type: GFCI, Decora
Material: Steel

Customer Reviews

No reviews for this product
(0)