
CHEATER Adaptable Pipe Wrench
Item #: 1244329
Cat #: 48-22-7314
UPC: 045242342402
(1) CHEATER Adaptable Pipe Wrench (48-22-7314), (2) Interchangeable Threaded Fit Handles, Length: 21.80"
Sign In or Register to view pricing and more.
Overview
(1) CHEATER Adaptable Pipe Wrench (48-22-7314), (2) Interchangeable Threaded Fit Handles, Length: 21.80"
The cheater adaptable pipe wrench features a new-to-world 3 length design which delivers maximum productivity to the professional user. The cheater adaptable pipe wrench comes with (2) interchangeable threaded fit handles offering the versatility of 10 in. mode when used with no handle for tight spaces, 18 in. mode with the small handle for general purpose, and 24 in. mode with the long handle for maximum leverage and reach. The cheater adaptable pipe wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loops makes the Milwaukee 48-22-7314 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
Also known as: 045242342402, 48-22-7314
Specifications
Customer Reviews
No reviews for this product
(0)