Incandescent Rf Dimmer

Item #: 1244261

Cat #: LC2102NI

UPC: 804428011118

Sign In or Register to view pricing and more.
Incandescent Dimmer 600W INC/HA, 120V, Color: Nickel

Overview

Incandescent Dimmer 600W INC/HA, 120V, Color: Nickel
Also known as: 804428011118, LC2102NI

Specifications

Wattage: 600
Volts AC: 120
Color: Nickel
Wattage: 600
Color: Nickel
Volts AC: 120

Customer Reviews

No reviews for this product
(0)