9.5W BR30 LED Lamp, 27K

Item #: 1244233

Cat #: S9620

UPC: 045923096204

Documents & Guides
9.5 Watt; BR30 LED; 105 deg. Beam Angle; 2700K; Medium Base; 120 Volt; Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

9.5 Watt; BR30 LED; 105 deg. Beam Angle; 2700K; Medium Base; 120 Volt; Dimmable
Satco's S9620 9.5-watt BR30 LED Flood lamp is an energy efficient lighting solution for residential and commercial applications. This dimmable Flood light comes in a frost Finish, and is perfect or replacing outdated incandescent and fluorescent Floodlights. Durable and versatile, this fixture delivers 25,000 hours of warm white light.
Also known as: 045923096204, S9620

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 750
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 750
Light Technology: LED
Angle: 105°
Volts AC: 120
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)