![Vacancy Sensor Switch Dimmer, 8A, Maestro, Almond Vacancy Sensor Switch Dimmer, 8A, Maestro, Almond](https://rexel-cdn.com/products/lutron-ms-z101-v-al.jpg?i=9FA6269B-0742-49AA-8E02-44F83B10FAF1&f=420)
Vacancy Sensor Switch Dimmer, 8A, Maestro, Almond
Item #: 1244073
Cat #: MS-Z101-V-AL
UPC: 784276100168
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Almond
Overview
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276100168, MS-Z101-V-AL
Specifications
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Amps: | 8 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Type: | 0-10V Dimming |
Volts AC Range: | 120 - 277 |
Poles: | 1 |
Amps: | 8 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)