6W A19 LED Lamp, 27K

Item #: 1243955

Cat #: S29830

UPC: 045923298301

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

6 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923298301, S29830

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 480
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)