4' 14W T8 LED Lamp, 40K

Item #: 1243920

Cat #: 468678

UPC: 046677472702

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Lamp, 4 Foot, 14 Watt, 120-277 Volt, 347 Volt, Base: G13, CRI: 82, Lumens: 2100, Color Temperature: 4000K, Rated Life: 50,000 Hours, 10 per Pack, * Philips # 468678*

Overview

LED T8 Lamp, 4 Foot, 14 Watt, 120-277 Volt, 347 Volt, Base: G13, CRI: 82, Lumens: 2100, Color Temperature: 4000K, Rated Life: 50,000 Hours, 10 per Pack, * Philips # 468678*
Also known as: 046677472702, 468678

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Volts AC: 347
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 2100
Wattage: 14
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)