30mm, Legend Plate, STOP, Red Field, Square

Item #: 124391

Cat #: 10250TS34

UPC: 782113360539

Sign In or Register to view pricing and more.
Documents & Guides
Stop - Square Legend Plate, Size: Standard, Aluminum, Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights

Overview

Stop - Square Legend Plate, Size: Standard, Aluminum, Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113360539, 10250TS34

Specifications

Color: Red
Size: 30 mm
Type: Standard, Legend: Stop
Color: Red
Type: Standard, Legend: Stop
Size: 30 mm

Customer Reviews

No reviews for this product
(0)