400W High Pressure Ballast Housing

Item #: 12439

Cat #: TH400STBHSG

UPC: 784231080474

Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Multi-Tap Ballast, 400W, Housing Only, Color: White

Overview

High Pressure Sodium Multi-Tap Ballast, 400W, Housing Only, Color: White
Ballast – 100% factory tested. High power factor ballast with a minimum of class H insulation.
Also known as: 784231080474, TH400STBHSG

Specifications

Wattage: 400
Color: White
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Material: Aluminum
Volts AC Range: 120 - 277
Color: White
Light Technology: HID

Customer Reviews

No reviews for this product
(0)