Roadway Luminaire, 161W, 17772 Lumen, 4000K, 120-277V

Item #: 1243859

Cat #: RFM-160W48LED4K-G2-R3M-UNV-DMG-RCD-GY3

UPC: 190096063161

Documents & Guides
RoadFocus Medium Roadway Luminaire, 161 Watt, 17772 Lumen, 4000K, 120-277 Volt, 0-10V Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle
Sign In or Register to view pricing and more.

Overview

RoadFocus Medium Roadway Luminaire, 161 Watt, 17772 Lumen, 4000K, 120-277 Volt, 0-10V Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle
Not all roadway applications are created equal. Lumec RoadFocus LED off road cobra head luminaires offer a versatile solution for applications that are outside the range of traditional roadway lighting. Combined with specialized optics to be used in a tilt application, the knuckle adapter can tackle even the most difficult installation. From traditional streets to off road applications, The RoadFocus product family will help you simplify your luminaire selection.
Also known as: 190096063161, RFM-160W48LED4K-G2-R3M-UNV-DMG-RCD-GY3

Specifications

Type: Pole Light, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Wattage: 161
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light, 0-10V Dimming
Wattage: 161
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)