4W G25 LED Lamp, 50K

Item #: 1243760

Cat #: 465872

UPC: 046677465872

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Non-Dimmable, 4 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 350, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted. Up to 40w Equivalent. *Philips Part # 46587-2*

Overview

LED Lamp, Non-Dimmable, 4 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 350, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted. Up to 40w Equivalent. *Philips Part # 46587-2*
Also known as: 046677465872, 465872

Specifications

Base: Medium Screw (E26)
Wattage: 4
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted, White
Color Rendering Index (CRI): 80
Lumens: 350
Shape: G25 (Globe)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color: Frosted, White
Lumens: 350
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Dimmable: No

Customer Reviews

No reviews for this product
(0)