LED High Bay

Item #: 1243721

Cat #: KBL-A-UV-M-40K-8-UH-10V

UPC: 849665019541

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 347-480V, 4000K, 80 CRI, 20900 Lumens, 0-10V Dimming, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance

Overview

LED Low-Bay/High Bay, 347-480V, 4000K, 80 CRI, 20900 Lumens, 0-10V Dimming, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance
Also known as: 849665019541, KBL-A-UV-M-40K-8-UH-10V

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 21000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 21000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)