Machine Screw, Pan Head Phillips, Stainless Steel, #6-32 x 2"

Item #: 1243689

Cat #: PMS6322

UPC: 781002701163

Documents & Guides
Machine Screw, Pan Head Phillips, Stainless Steel, #6-32 x 2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Machine Screw, Pan Head Phillips, Stainless Steel, #6-32 x 2 Inch
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002701163, PMS6322

Specifications

Length: 2 in
Drive: Phillips
Screw Head: Pan
Material: Stainless Steel
Size: 6-32
Length: 2 in
Screw Head: Pan
Size: 6-32
Drive: Phillips
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)