BLM CEM4314T 60HP 1780RPM 3PH

Item #: 1243606
Cat #: CEM4314T
UPC: 781568436677
Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM4314T 60HP 1780RPM 3PH

Overview

BLM CEM4314T 60HP 1780RPM 3PH
Also known as: 781568436677, CEM4314T

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68

Customer Reviews

No reviews for this product
(0)