Low Voltage Remodel Housing, Magnetic Non-IC, 4"
Item #: 124357
Cat #: HR-8401H
UPC: 790576003658
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Remodel Housing, Magnetic Non-IC, Diameter: 4 inch
Overview
Low Voltage Remodel Housing, Magnetic Non-IC, Diameter: 4 inch
Also known as: 790576003658, HR-8401H
Specifications
Type: | Low Voltage Housing |
Diameter: | 4 in |
Type: | Low Voltage Housing |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)