6G WNKL.IV.SW.

Item #: 124352

Cat #: 99076

UPC: 095327990769

Documents & Guides
Wallplate, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Also known as: 095327990769, 99076

Specifications

Type: Wallplate
Gangs: 6
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 6

Customer Reviews

No reviews for this product
(0)