Drive, VFD, PowerFlex 700, 230VAC, 130A, 60HP, 3PH, IP20, Size 6

Item #: 124324

Cat #: 20BB154A0ANNANC0

UPC: 820919099342

Sign In or Register to view pricing and more.
Drive, Variable Frequency Drive, PowerFlex 700, 230 Volt AC, 130 Amp, 60 Horse Power, 3-Phase, IP20, Size 6

Overview

Drive, Variable Frequency Drive, PowerFlex 700, 230 Volt AC, 130 Amp, 60 Horse Power, 3-Phase, IP20, Size 6
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919099342, 20BB154A0ANNANC0

Specifications

Phase: 3
Type: AC Drive, General Purpose
Size: 6
Volts AC: 230
Mounting: Surface
Amps: 130
Horsepower: 60
IP/NEMA Rating: IP20
Phase: 3
Size: 6
Mounting: Surface
Horsepower: 60
Type: AC Drive, General Purpose
Volts AC: 230
Amps: 130
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)