Circuit Breaker, Miniature, 8A, 3P, Supplementary, Trip B

Item #: 1243147

Cat #: 1492-SPM3B080

UPC: 885630616711

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 8 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 8 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve B, 8 A, No Neutral
Also known as: 885630616711, 1492-SPM3B080

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 8
Type: Trip Curve B
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 8

Customer Reviews

No reviews for this product
(0)