22mm Lamp Block, Green, LED, E22

Item #: 124313

Cat #: E22DL120G

UPC: 782113552286

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Operator, Green LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, Operator, Green LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Also known as: 782113552286, E22DL120G

Specifications

Volts AC Control: 120
Type: Lamp Block
Color: Green
Mounting: Front
Volts AC Control: 120
Color: Green
Type: Lamp Block
Mounting: Front

Customer Reviews

No reviews for this product
(0)