9.8W A19 LED Lamp, 40K

Item #: 1243027

Cat #: S29838

UPC: 045923298387

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt
Satco's S29838 9.8-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of cool white light.
Also known as: 045923298387, S29838

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9.800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)