Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 3-1/8" Deep, Vertical Mount

Item #: 1243

Cat #: WP1030C

UPC: 078275003231

Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 3-1/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 2 Gang, 3-1/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275003231, WP1030C

Specifications

Color: Clear
Material: Polycarbonate
Depth: 3 1/4 in
Mounting: Vertical
Gangs: 1
Color: Clear
Depth: 3 1/4 in
Gangs: 1
Material: Polycarbonate
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)