6W MR16 LED Lamp, 27K

Item #: 1242975

Cat #: 6MR16DIM/827FL35

UPC: 672713579847

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 82, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Suitable for totally enclosed fixtures. Replaces 50W Halogen

Overview

Dimmable LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 82, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Suitable for totally enclosed fixtures. Replaces 50W Halogen
Also known as: 672713579847, 6MR16DIM/827FL35

Specifications

Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Lumens: 480
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Range: -4 - 482 F, -20 - 250°C
Angle: 35°
Shape: MR16 (Mini Reflector)
Lumens: 480
Color Temperature: 2700 (Warm White)
Range: -4 - 482 F, -20 - 250°C
Color Rendering Index (CRI): 82
Wattage: 6
Light Technology: LED
Angle: 35°

Customer Reviews

No reviews for this product
(0)