54" LED Five Blade Fan

Item #: 1242890

Cat #: P2539-0930K

UPC: 785247214907

Sign In or Register to view pricing and more.
Documents & Guides
54" LED Five Blade Fan, 3-Speeds, 17 Watt, 1500 Lumens Color Temperature: 3000K, 90+ CRI, Dimmable, Includes Remote With Batteries

Overview

54" LED Five Blade Fan, 3-Speeds, 17 Watt, 1500 Lumens Color Temperature: 3000K, 90+ CRI, Dimmable, Includes Remote With Batteries
Five-blade 54" Signature Plus II ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module. A remote with batteries is included - and controls full range dimming and fan speed capabilities. Signature Plus II also has a reversible motor that can be accessed via a manual switch. Can be used to comply with California Title 20. Can be used to comply with 2016 Title 24 JA8.
Also known as: 785247214907, P2539-0930K

Specifications

Color: Brushed Nickel
Standards: California Proposition 65
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)