MULTI9 C60SP 2P C 32A MCB

Item #: 1242844

Cat #: M9F22232

UPC: 785901727842

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 32A MCB
Also known as: 785901727842, M9F22232

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)