Drive, PowerFlex, Fan & Pump, 480VAC, 3PH, 96A, 75HP, Type 4

Item #: 1242839

Cat #: 23C-D105E10ENNBANN-E5-LR

UPC: 191326550123

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power, Type 4, Fixed Keypad, Ethernet, 3 Contactor Full Feature Bypass With Fused Disconnect

Overview

AC Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power, Type 4, Fixed Keypad, Ethernet, 3 Contactor Full Feature Bypass With Fused Disconnect
Also known as: 191326550123, 23C-D105E10ENNBANN-E5-LR

Specifications

Phase: 3
Type: AC Drive, Pump, Fan&amp
Horsepower: 75
Volts AC: 480
Amps: 96
Size: 4
Phase: 3
Horsepower: 75
Amps: 96
Type: AC Drive, Pump, Fan&amp
Volts AC: 480
Size: 4

Customer Reviews

No reviews for this product
(0)