VFD Tray Cable, 2/0-3, 2000V

Item #: 1242765

Cat #: VFD2KTCP2/03

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Variable Frequency Drive Cable, 2/0 AWG RHW-2 Copper, 3 Conductors, PVC Jacket, Shielded, 2,000 Volts

Overview

Variable Frequency Drive Cable, 2/0 AWG RHW-2 Copper, 3 Conductors, PVC Jacket, Shielded, 2,000 Volts
VFD cable, or variable frequency drive cable, is a type of cable that carries power from a variable frequency drive (VFD) to an AC motor. VFDs control the voltage and frequency of the motor.
Also known as: VFD2KTCP2/03

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Gauge: 2/0
Volts AC: 2kV
Conductors: 3
Material: Copper
Volts AC: 2kV
Jacket: PVC
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)